Zoro Homepage

Screw Machine Drill Bit, 14.68 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 9599468

  • Zoro # G1769245


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
116.00 mm
Flute Length
56.00 mm
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9599468
Zoro #
G1769245
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
14.68 mm
Overall Length
116.00 mm
Flute Length
56.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
16.00 mm
Sizes Included
14.68mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1900
Grade
General Purpose
Decimal Equivalent
0.5778
Series
EX-Gold VPG GDS
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Cast Iron, Medium Carbon Steel, High Carbon Steel, Alloy Steel, Die Steel, Titanium Alloys, Nickel Alloys and Hardened Steel Under 45 HrC
Measurement System
Metric
Drill Bit Point Type
R Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 14.68 mm, Drill Bit Point Angle 120 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.