Shop OSG
See all product information
Create Account
Screw Machine Drill Bit, 1.50 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish
- Mfr # 8650150
- Zoro # G1762349
product price:Â
$
16.69
/ea
Key Features
Overall Length
41 mm
Flute Length
1 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8650150
- Zoro #
- G1762349
- UPC #
- -
- Country of Origin
- Japan
- Item
- Screw Machine Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- WD1
- Drill Bit Point Angle
- 140 Degrees
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.0591
- List Number
- 1150
- Grade
- General Purpose
- Drill Bit Grouping
- Drill Bit
- Flute Type
- Spiral
- Standards
- Not Rated
- Series
- Ex-Gold Nexus
- Coolant Fed
- Non-Coolant Through
- Sheeter Drill
- No
- Measurement System
- Metric
- Primary Material Application ISO Code
- N, P
- Secondary Material Application ISO Code
- H, K, M, P, S
- Primary Material Application
- Aluminum, Steel, Tool and Die Steel
- Shank Type - Machining
- Straight
- Drill Bit Point Type
- 4 Facet Point
- Secondary Material Application
- Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Material Grade - Machining
- General Purpose
Dimensions
- Drill Bit Size
- 1.5 mm
- Overall Length
- 41 mm
- Flute Length
- 1 mm
- Shank Dia.
- 3 mm
- Depth:Dia. Ratio
- 3xD
- Sizes Included
- 1.50mm
- Drill Length Class
- Screw-Machine Length
- Maximum Drilling Depth
- 1.00 mm
- Drill Diameter Tolerance
- +0.000 mm/-0.014 mm
- Shank Length
- 32 mm
- Wire Rope Length
- 41 mm
- Length
- 41 mm
Description
Screw Machine Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0591
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.