Screw Machine Drill Bit, 15.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 6165011

  • Zoro # G1753197


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
116 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165011
Zoro #
G1753197
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
15 mm
Overall Length
116 mm
Flute Length
56 mm
Shank Dia.
16 mm
Sizes Included
15.00mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Shank Length
60 mm
Maximum Drilling Depth
56.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5906
Grade
General Purpose
List Number
1100
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.