Screw Machine Drill Bit, 15.00 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8599150
Zoro # G1769577
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
116 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8599150
Zoro #
G1769577
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
15 mm
Overall Length
116 mm
Flute Length
56 mm
Sizes Included
15.00mm
Shank Dia.
16 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length
Shank Length
60 mm
Maximum Drilling Depth
56.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.