Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 15/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 650046711

  • Zoro # G0597121


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650046711
Zoro #
G0597121
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
120 mm
Flute Length
60 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12.7 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length
Shank Length
60 mm
Maximum Drilling Depth
60.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4688
Grade
High Performance
Flute Type
Spiral
List Number
6500
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, S
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, P
Number of Coolant Holes
3
Drill Bit Point Type
X Thinning Point
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Nickel, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.