Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 16.10 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 520063312

  • Zoro # G0589117


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00 mm
Drill Bit Size
16.10 mm
Flute Length
81.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520063312
Zoro #
G0589117
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00 mm
Drill Bit Size
16.10 mm
Flute Length
81.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Coolant Through
Yes
Grade
High Performance
Point Type
R Thinning
Decimal Equivalent
0.6339
Flute Type
Spiral
Shank Type
Straight
Cutting Direction
Right Hand
List Number
5200
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Series
A-Drill

Description

Screw Machine Drill Bit, Drill Bit Size 16.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6339

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.