Screw Machine Drill Bit, 1.62 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8608162
Zoro # G0589123
product price: $24.99
/eaKey Features
Overall Length
42 mm
Flute Length
10 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8608162
Zoro #
G0589123
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1.62 mm
Overall Length
42 mm
Flute Length
10 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0638
Flute Type
Spiral
Grade
High Performance
List Number
1900
Coolant Fed
Non-Coolant Through
Series
Ex-Gold VPG GDS
Primary Material Application
For Aluminum
Measurement System
Metric
Shank Type - Machining
Straight
Drill Bit Point Type
X Thinning
Description
Screw Machine Drill Bit, Drill Bit Size 1.62 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.