Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 8666650

  • Zoro # G0589263


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Flute Length
83 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8666650
Zoro #
G0589263
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
16.5 mm
Overall Length
150 mm
Flute Length
83 mm
Depth:Dia. Ratio
3xD
Shank Dia.
17 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
83.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
67 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
List Number
5200
Decimal Equivalent
0.6496
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Hardened Steel, Steel
Web Thinning
R-Thinned
Primary Material Application ISO Code
K, M, P, S
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, N, P
Sheeter Drill
No
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Measurement System
Metric
Helix Angle - Maximum
30 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 16.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6496

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.