Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8691700

  • Zoro # G0615391


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Flute Length
85 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8691700
Zoro #
G0615391
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
17 mm
Overall Length
150 mm
Flute Length
85 mm
Depth:Dia. Ratio
3xD
Shank Dia.
17 mm
Shank Length
65 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
85.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
List Number
6500
Flute Type
Spiral
Decimal Equivalent
0.6693
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Number of Coolant Holes
3
Secondary Material Application ISO Code
M, N, S
Sheeter Drill
No
Drill Bit Point Type
X Thinning Point
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, P

Description

Screw Machine Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.