Screw Machine Drill Bit, 1.75 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 859517511

  • Zoro # G1759031


product price: $25.29
/ea

Key Features

Overall Length
43 mm
Flute Length
11 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
859517511
Zoro #
G1759031
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.75 mm
Overall Length
43 mm
Flute Length
11 mm
Sizes Included
1.75mm
Shank Dia.
3 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
11.00 mm
Shank Length
32 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.0689
List Number
1100
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Sheeter Drill
No
Measurement System
Metric
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Drill Bit Point Type
4 Facet Point
Primary Material Application
Aluminum, Stainless Steel, Steel
Secondary Material Application ISO Code
M, P

Description

Screw Machine Drill Bit, Drill Bit Size 1.75 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.