Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-6890

  • Zoro # G1781790


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Flute Length
73 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-6890
Zoro #
G1781790
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
17.5 mm
Overall Length
123 mm
Flute Length
73 mm
Depth:Dia. Ratio
3xD
Sizes Included
17.50mm
Shank Dia.
18 mm
Drill Diameter Tolerance
+0.007/+0.025mm
Drill Length Class
Screw-Machine Length
Shank Length
123 mm
Maximum Drilling Depth
73.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.6890
List Number
HP243
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Series
HY-PRO(R) CARB
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
R Thinning Point
Measurement System
Metric
Web Thinning
R-Thinned
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel
Secondary Material Application ISO Code
H, N
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6890

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.