Zoro Homepage

Screw Machine Drill Bit, 17.68 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 520069612

  • Zoro # G0589141


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155.00 mm
Drill Bit Size
17.68 mm
Flute Length
90.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520069612
Zoro #
G0589141
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
155.00 mm
Drill Bit Size
17.68 mm
Flute Length
90.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Coolant Through
Yes
Grade
High Performance
Point Type
R Thinning
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.6961
Flute Type
Spiral
List Number
5200
Series
A-Drill

Description

Screw Machine Drill Bit, Drill Bit Size 17.68 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.