Zoro Homepage

Screw Machine Drill Bit, 1.77 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 8595177

  • Zoro # G1759007


product price: $22.35
/ea

Key Features

Overall Length
43 mm
Flute Length
11 mm
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8595177
Zoro #
G1759007
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.77 mm
Overall Length
43 mm
Flute Length
11 mm
Depth:Dia. Ratio
3xD
Sizes Included
1.77mm
Shank Dia.
3 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.0697
List Number
1100
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel
Measurement System
Metric
Drill Bit Point Type
Four Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 1.77 mm, Drill Bit Point Angle 140 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0697

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.