Zoro Homepage

Screw Machine Drill Bit, 17.90 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61679

  • Zoro # G1752899


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128.00 mm
Flute Length
60.00 mm
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61679
Zoro #
G1752899
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
17.90 mm
Overall Length
128.00 mm
Flute Length
60.00 mm
Shank Dia.
20.00 mm
Sizes Included
17.90mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1100
Grade
General Purpose
Decimal Equivalent
0.7047
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel
Drill Bit Point Type
Four Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 17.90 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7047

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.