Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11526915

  • Zoro # G1762376


product price: $22.89
/ea

Key Features

Overall Length
50 mm
Flute Length
18 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11526915
Zoro #
G1762376
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1/8 in
Overall Length
50 mm
Flute Length
18 mm
Sizes Included
1/8"
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
18.00 mm
Shank Length
32 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
1150
Decimal Equivalent
0.1250
Flute Type
Spiral
Standards
Not Rated
Series
Ex-Gold Nexus
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
N, P
Measurement System
Fractional Inch
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.