Screw Machine Drill Bit, 18.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 6168011

  • Zoro # G1752880


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6168011
Zoro #
G1752880
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
18 mm
Overall Length
128 mm
Flute Length
60 mm
Depth:Dia. Ratio
3xD
Shank Dia.
20 mm
Sizes Included
18.00mm
Shank Length
68 mm
Maximum Drilling Depth
60.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1100
Decimal Equivalent
0.7087
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
M, P
Material Grade - Machining
General Purpose
Measurement System
Metric
Sheeter Drill
No
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.