Zoro Homepage

Screw Machine Drill Bit, 18.00 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8599180

  • Zoro # G1769498


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128 mm
Flute Length
62 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8599180
Zoro #
G1769498
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
18 mm
Overall Length
128 mm
Flute Length
62 mm
Shank Dia.
20 mm
Sizes Included
18.00mm
Depth:Dia. Ratio
3xD
Shank Length
66 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
62.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1900
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7087
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Web Thinning
R-Thinned
Sheeter Drill
No
Measurement System
Metric
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.