Zoro Homepage

Screw Machine Drill Bit, 18.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61680

  • Zoro # G5830824


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61680
Zoro #
G5830824
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
18 mm
Overall Length
128 mm
Flute Length
60 mm
Depth:Dia. Ratio
3xD
Sizes Included
18.00mm
Shank Dia.
20 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
68 mm
Maximum Drilling Depth
60.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1100
Flute Type
Spiral
Grade
High Performance
Decimal Equivalent
0.7087
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Primary Material Application
Aluminum, Stainless Steel, Steel
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Primary Material Application ISO Code
M, N, P
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.