Zoro Homepage

Screw Machine Drill Bit, #19 Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 8595422

  • Zoro # G3001031


product price: $30.49
/ea

Key Features

Overall Length
66 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8595422
Zoro #
G3001031
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#19
Overall Length
66 mm
Flute Length
22 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Maximum Drilling Depth
22.00 mm
Shank Length
44 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1100
Flute Type
Spiral
Grade
High Performance
Decimal Equivalent
0.1660
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
M, P
Sheeter Drill
No
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
High Performance
Secondary Material Application
Stainless Steel, Steel
Primary Material Application
Aluminum, Stainless Steel, Steel
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.