Screw Machine Drill Bit, 19.00 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8599190
Zoro # G1769470
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130 mm
Flute Length
64 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8599190
Zoro #
G1769470
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
19 mm
Overall Length
130 mm
Flute Length
64 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
3xD
Sizes Included
19.00mm
Drill Length Class
Screw-Machine Length
Shank Length
66 mm
Maximum Drilling Depth
64.00 mm
Drill Diameter Tolerance
+0.000/-0.033mm
Description
Screw Machine Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.