Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 19/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-5937

  • Zoro # G1781879


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
115 mm
Flute Length
65 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-5937
Zoro #
G1781879
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
19/32 in
Overall Length
115 mm
Flute Length
65 mm
Depth:Dia. Ratio
3xD
Shank Dia.
16 mm
Sizes Included
15.08mm
Drill Length Class
Screw-Machine Length
Shank Length
115 mm
Maximum Drilling Depth
65.00 mm
Drill Diameter Tolerance
+0.007/+0.025mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.5938
List Number
HP243
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB
Secondary Material Application ISO Code
H, N
Primary Material Application ISO Code
H, K, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel
Web Thinning
R-Thinned
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.