Zoro Homepage

Screw Machine Drill Bit, 2.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61520

  • Zoro # G3077417


product price: $17.19
/ea

Key Features

Overall Length
44 mm
Flute Length
12 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61520
Zoro #
G3077417
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2 mm
Overall Length
44 mm
Flute Length
12 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
3xD
Shank Length
32 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
12.00 mm
Drill Length Class
Screw-Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0787

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.