Screw Machine Drill Bit, 20.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61700
Zoro # G1752698
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
132 mm
Flute Length
66 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61700
Zoro #
G1752698
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
20 mm
Overall Length
132 mm
Flute Length
66 mm
Depth:Dia. Ratio
3xD
Sizes Included
20.00mm
Shank Dia.
20 mm
Drill Diameter Tolerance
+0.000/-0.033mm
Maximum Drilling Depth
66.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
66 mm
Description
Screw Machine Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.