Zoro Homepage

Screw Machine Drill Bit, #21 Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11535515

  • Zoro # G9239876


product price: $30.89
/ea

Key Features

Overall Length
66 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11535515
Zoro #
G9239876
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#21
Overall Length
66 mm
Flute Length
22 mm
Depth:Dia. Ratio
3xD
Sizes Included
#21
Shank Dia.
6 mm
Shank Length
44 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
22.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Grade
High Performance
List Number
1150
Decimal Equivalent
0.1590
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Spiral
Series
EX-Gold Nexus
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Measurement System
Wire
Secondary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.