Zoro Homepage

Screw Machine Drill Bit, 21/32 in Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8609667

  • Zoro # G1769330


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
126 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8609667
Zoro #
G1769330
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
21/32 in
Overall Length
126 mm
Flute Length
60 mm
Depth:Dia. Ratio
3xD
Shank Dia.
20 mm
Sizes Included
16.67mm
Drill Length Class
Screw-Machine Length
Shank Length
66 mm
Maximum Drilling Depth
60.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1900
Decimal Equivalent
0.6562
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Primary Material Application ISO Code
H, K, P, S
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, M, N, P, S
Web Thinning
R-Thinned
Material Grade - Machining
General Purpose
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.