Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #23 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute

  • Mfr # 8608391

  • Zoro # G1771126


product price: $38.99
/ea

Key Features

Overall Length
54 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608391
Zoro #
G1771126
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#23
Overall Length
54 mm
Flute Length
22 mm
Shank Dia.
4 mm
Sizes Included
3.91mm
Depth:Dia. Ratio
3xD
Shank Length
32 mm
Maximum Drilling Depth
22.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1900
Grade
General Purpose
Decimal Equivalent
0.1540
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Drill Bit Point Type
X Thinning Point
Measurement System
Wire
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, P, S
Primary Material Application ISO Code
H, K, P, S

Description

Screw Machine Drill Bit, Drill Bit Size #23, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.