Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 2.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8670230

  • Zoro # G0615251


product price: $67.49
/ea

Key Features

Overall Length
62 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8670230
Zoro #
G0615251
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.3 mm
Overall Length
62 mm
Flute Length
14 mm
Depth:Dia. Ratio
3xD
Shank Dia.
4 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
14.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Shank Length
48 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Flute Type
Spiral
Decimal Equivalent
0.0906
List Number
6300
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
A-Drill
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, N
Measurement System
Metric
Drill Bit Point Type
X Thinning Point
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Hardened Steel

Description

Screw Machine Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.