Screw Machine Drill Bit, 23.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 6173011

  • Zoro # G1752619


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Flute Length
72 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6173011
Zoro #
G1752619
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
23 mm
Overall Length
148 mm
Flute Length
72 mm
Sizes Included
23.00mm
Depth:Dia. Ratio
3xD
Shank Dia.
25 mm
Drill Diameter Tolerance
+0.000/-0.033mm
Maximum Drilling Depth
72.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
76 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1100
Decimal Equivalent
0.9055
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
General Purpose
Drill Bit Point Type
4 Facet Point
Primary Material Application
Aluminum, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, P

Description

Screw Machine Drill Bit, Drill Bit Size 23 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.9055

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.