Zoro Homepage

Screw Machine Drill Bit, 2.33 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8608233

  • Zoro # G1771546


product price: $29.95
/ea

Key Features

Overall Length
45 mm
Flute Length
13 mm
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608233
Zoro #
G1771546
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.33 mm
Overall Length
45 mm
Flute Length
13 mm
Depth:Dia. Ratio
3xD
Sizes Included
2.33mm
Shank Dia.
3 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.0917
Drill Bit Grouping
Drill Bit
List Number
1900
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Primary Material Application
For Drilling Cast Iron, Medium Carbon Steel, High Carbon Steel, Alloy Steel, Die Steel, Titanium Alloys, Nickel Alloys and Hardened Steel Under 45 HrC
Measurement System
Metric
Drill Bit Point Type
X Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 2.33 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0917

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.