Zoro Homepage

Screw Machine Drill Bit, 24.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61745

  • Zoro # G1752585


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Overall Length
151 mm
Flute Length
75 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61745
Zoro #
G1752585
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
24.5 mm
Overall Length
151 mm
Flute Length
75 mm
Depth:Dia. Ratio
3xD
Sizes Included
24.50mm
Shank Dia.
25 mm
Drill Diameter Tolerance
+0.000/-0.033mm
Maximum Drilling Depth
75.00 mm
Shank Length
76 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.9646
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
1100
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Measurement System
Metric
Primary Material Application
Aluminum, Stainless Steel, Steel
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
M, P

Description

Screw Machine Drill Bit, Drill Bit Size 24.5 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.9646

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.