Zoro Homepage

Screw Machine Drill Bit, 2.46 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8608246

  • Zoro # G0589449


product price: $29.99
/ea

Key Features

Overall Length
46.00 mm
Drill Bit Size
2.46 mm
Flute Length
14.00 mm
Number of Flutes
2
Material - Machining
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608246
Zoro #
G0589449
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46.00 mm
Drill Bit Size
2.46 mm
Flute Length
14.00 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Coolant Through
No
Grade
High Performance
Point Type
X Thinning
Decimal Equivalent
0.0969
Flute Type
Spiral
List Number
1900
Shank Type
Straight
Cutting Direction
Right Hand
Application
Series
Ex-Gold VPG GDS

Description

Screw Machine Drill Bit, Drill Bit Size 2.46 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0969

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.