Zoro Homepage

Screw Machine Drill Bit, #25 Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11533115

  • Zoro # G1762111


product price: $22.99
/ea

Key Features

Overall Length
54 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11533115
Zoro #
G1762111
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#25
Overall Length
54 mm
Flute Length
22 mm
Sizes Included
#25
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Shank Length
32 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
22.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
1150
Decimal Equivalent
0.1495
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
Ex-Gold Nexus
Measurement System
Wire
Secondary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Sheeter Drill
No
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
N, P

Description

Screw Machine Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1495

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.