Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-3906

  • Zoro # G1782350


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-3906
Zoro #
G1782350
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
25/64 in
Overall Length
89 mm
Flute Length
47 mm
Sizes Included
25/64"
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
47.00 mm
Shank Length
89 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.006/+0.021mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3906
List Number
HP243
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Spiral
Series
HY-PRO(R) CARB
Coolant Fed
Non-Coolant Through
Web Thinning
R-Thinned
Secondary Material Application ISO Code
H, N
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Hardened Steel
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.