Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595039011

  • Zoro # G1798146


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106.00 mm
Flute Length
50.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595039011
Zoro #
G1798146
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
25/64 in
Overall Length
106.00 mm
Flute Length
50.00 mm
Shank Dia.
10.00 mm
Sizes Included
25/64"
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
50.00 mm
Shank Length
56.00 mm
Drill Diameter Tolerance
+0.000/-0.022mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
5950NI
Decimal Equivalent
0.3906
Flute Type
Slow Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Series
EXOPRO WHO-Ni
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, P
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Primary Material Application
Hardened Steel, Nickel, Steel
Web Thinning
R-Thinned
Secondary Material Application
Cast Iron, Die Steel, Hardened Steel, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Number of Coolant Holes
2
Primary Material Application ISO Code
H, P, S
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.