Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 2.70 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8670270

  • Zoro # G0615069


product price: $65.19
/ea

Key Features

Overall Length
62 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8670270
Zoro #
G0615069
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.7 mm
Overall Length
62 mm
Flute Length
14 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Shank Length
48 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
14.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
6300
Decimal Equivalent
0.1063
Grade
High Performance
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
A-Drill
Primary Material Application ISO Code
H, K, P
Drill Bit Point Type
X Thinning Point
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel
Secondary Material Application ISO Code
H, N

Description

Screw Machine Drill Bit, Drill Bit Size 2.7 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1063

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.