Zoro Homepage

Screw Machine Drill Bit, 27.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61770

  • Zoro # G1752530


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Overall Length
161 mm
Flute Length
81 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61770
Zoro #
G1752530
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
27 mm
Overall Length
161 mm
Flute Length
81 mm
Shank Dia.
32 mm
Sizes Included
1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm,, 12.50mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
81.00 mm
Drill Diameter Tolerance
+0.000/-0.033mm
Shank Length
80 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
1100
Decimal Equivalent
1.0630
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, P
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel
Shank Type - Machining
Straight
Sheeter Drill
No
Measurement System
Metric
Material Grade - Machining
General Purpose
Secondary Material Application
Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 27 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.0630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.