Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 27/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 520042212

  • Zoro # G0629349


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113 mm
Flute Length
54 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520042212
Zoro #
G0629349
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
27/64 in
Overall Length
113 mm
Flute Length
54 mm
Depth:Dia. Ratio
3xD
Shank Dia.
27/64 in
Shank Length
59 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
54.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4219
List Number
5200
Grade
High Performance
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, N, P
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P, S
Drill Bit Point Type
R Thinning Point
Web Thinning
R-Thinned
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Hardened Steel, Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.