Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 27/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595042211

  • Zoro # G1798085


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.00 mm
Flute Length
55.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595042211
Zoro #
G1798085
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
27/64 in
Overall Length
113.00 mm
Flute Length
55.00 mm
Sizes Included
27/64"
Shank Dia.
12.00 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
55.00 mm
Drill Diameter Tolerance
+0.000/-0.027mm
Shank Length
58.00 mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4219
Drill Bit Grouping
Drill Bit
List Number
5950NI
Grade
General Purpose
Flute Type
Slow Spiral
Standards
Not Rated
Series
EXOPRO WHO-Ni
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Die Steel, Hardened Steel, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Measurement System
Fractional Inch
Web Thinning
R-Thinned
Number of Coolant Holes
2
Primary Material Application ISO Code
H, P, S
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, P
Primary Material Application
Hardened Steel, Nickel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.