Zoro Homepage

Screw Machine Drill Bit, 2.81 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8608281

  • Zoro # G0589430


product price: $30.85
/ea

Key Features

Overall Length
48.00 mm
Flute Length
16.00 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608281
Zoro #
G0589430
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.81 mm
Overall Length
48.00 mm
Flute Length
16.00 mm
Shank Dia.
4.00 mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
High Performance
List Number
1900
Decimal Equivalent
0.1106
Coolant Fed
Non-Coolant Through
Series
Ex-Gold VPG GDS
Measurement System
Metric
Primary Material Application
For Aluminum
Shank Type - Machining
Straight
Drill Bit Point Type
X Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 2.81 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1106

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.