Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #3 Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish, Spiral Flute

  • Mfr # 560021311

  • Zoro # G1801880


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#3
Overall Length
82 mm
Flute Length
28 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560021311
Zoro #
G1801880
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#3
Overall Length
82 mm
Flute Length
28 mm
Shank Dia.
1/4 in
Sizes Included
#3
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
28.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
54 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
WD1
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5600
Grade
General Purpose
Decimal Equivalent
0.2130
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Series
EXOPRO Mega Muscle
Coolant Fed
Coolant Through
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, S
Measurement System
Wire
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
3

Description

Screw Machine Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.