Zoro Homepage

Screw Machine Drill Bit, 30.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61805

  • Zoro # G1752460


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Overall Length
167 mm
Flute Length
87 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61805
Zoro #
G1752460
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
30.5 mm
Overall Length
167 mm
Flute Length
87 mm
Shank Dia.
32 mm
Depth:Dia. Ratio
3xD
Sizes Included
12.40mm
Drill Diameter Tolerance
+0.000/-0.039mm
Shank Length
80 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
87.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1100
Grade
General Purpose
Decimal Equivalent
1.2008
Standards
Not Rated
Flute Type
Spiral
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Secondary Material Application ISO Code
M, P
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 30.5 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.