Screw Machine Drill Bit, 3.15 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish
Mfr # 8665315
Zoro # G0584619
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3.15 mm
Overall Length
74 mm
Flute Length
19 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8665315
Zoro #
G0584619
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
3.15 mm
Overall Length
74 mm
Flute Length
19 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5200
Decimal Equivalent
0.1240
Flute Type
Spiral
Grade
High Performance
Series
A-Drill
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
For Aluminum
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning
Description
Screw Machine Drill Bit, Drill Bit Size 3.15 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.