Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 31/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595048411

  • Zoro # G1797960


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128.00 mm
Flute Length
63.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595048411
Zoro #
G1797960
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
31/64 in
Overall Length
128.00 mm
Flute Length
63.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
31/64"
Shank Dia.
14.00 mm
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
63.00 mm
Shank Length
65.00 mm
Drill Diameter Tolerance
+0.000/-0.027mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4844
Grade
General Purpose
List Number
5950NI
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Slow Spiral
Coolant Fed
Coolant Through
Series
EXOPRO WHO-Ni
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel
Web Thinning
R-Thinned
Secondary Material Application ISO Code
H, K, P
Secondary Material Application
Cast Iron, Die Steel, Hardened Steel, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel

Description

Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4844

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.