Screw Machine Drill Bit, 3.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
- Mfr # 8690320
- Zoro # G0622918
product price:Â
$
95.49
/ea
Key Features
Drill Bit Size
3.2 mm
Overall Length
74 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8690320
- Zoro #
- G0622918
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Bit Size
- 3.2 mm
- Overall Length
- 74 mm
- Flute Length
- 20 mm
- Shank Dia.
- 4 mm
- Depth:Dia. Ratio
- 3xD
- Drill Length Class
- Screw-Machine Length
- Shank Length
- 62 mm
- Maximum Drilling Depth
- 20.00 mm
- Drill Diameter Tolerance
- +0.000 mm/-0.018 mm
- Wire Rope Length
- 74 mm
- Length
- 74 mm
Description
Screw Machine Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1260
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.