Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 3316330

  • Zoro # G1797945


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
78 mm
Flute Length
32 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316330
Zoro #
G1797945
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3.3 mm
Overall Length
78 mm
Flute Length
32 mm
Shank Dia.
6 mm
Sizes Included
3.30mm
Depth:Dia. Ratio
5xD
Shank Length
46 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
32.00 mm
Drill Length Class
Screw Machine Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5955NI
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.1299
Flute Type
Spiral
Standards
Not Rated
Series
EXOPRO WHO-Ni
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, P
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, P, S
Measurement System
Metric
Number of Coolant Holes
2
Secondary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Primary Material Application
Hardened Steel, Nickel, Steel
Shank Type - Machining
Straight

Description

Jobber Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.