Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-7500

  • Zoro # G1781757


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
131 mm
Flute Length
79 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-7500
Zoro #
G1781757
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
3/4 in
Overall Length
131 mm
Flute Length
79 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
3xD
Sizes Included
3/4"
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
79.00 mm
Shank Length
131 mm
Drill Diameter Tolerance
+0.008/+0.029mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.7500
List Number
HP243
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB
Web Thinning
R-Thinned
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel
Sheeter Drill
No
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
H, N
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point

Description

Screw Machine Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.