Screw Machine Drill Bit, 3.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-1339
Zoro # G1784968
product price: $43.19
/eaKey Features
Overall Length
62 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP253-1339
Zoro #
G1784968
UPC #
-
Country of Origin
India
Dimensions
Drill Bit Size
3.4 mm
Overall Length
62 mm
Flute Length
20 mm
Shank Dia.
6 mm
Sizes Included
3.40mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.004/+0.016mm
Maximum Drilling Depth
20.00 mm
Shank Length
42 mm
Description
Screw Machine Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1339
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.