Screw Machine Drill Bit, 3.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish
Mfr # 8665350
Zoro # G0584512
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3.5 mm
Overall Length
74 mm
Flute Length
21 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8665350
Zoro #
G0584512
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
3.5 mm
Overall Length
74 mm
Flute Length
21 mm
Depth:Dia. Ratio
3xD
Shank Dia.
4 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
21.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
53 mm
Description
Screw Machine Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1378
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.