Zoro Homepage

Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 8595271

  • Zoro # G3254422


product price: $25.49
/ea

Key Features

Overall Length
48 mm
Flute Length
16 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8595271
Zoro #
G3254422
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#36
Overall Length
48 mm
Flute Length
16 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3 mm
Shank Length
32 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
16.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1065
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
1100
Grade
High Performance
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Sheeter Drill
No
Primary Material Application
Aluminum, Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1065

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.