Zoro Homepage

Screw Machine Drill Bit, 3.67 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 8650367

  • Zoro # G1761886


product price: $27.29
/ea

Key Features

Overall Length
52 mm
Flute Length
20 mm
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8650367
Zoro #
G1761886
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3.67 mm
Overall Length
52 mm
Flute Length
20 mm
Depth:Dia. Ratio
3xD
Sizes Included
3.67mm
Shank Dia.
4 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1445
List Number
1150
Series
Ex-Gold Nexus
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, Medium Carbon, Alloy Steels and Die Steels
Measurement System
Metric
Drill Bit Point Type
Four Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 3.67 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1445

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.